Milling Insert, Parallelogram, 17.00mm

  • Mfr # 3577951
  • Zoro # G3788572
product price: 
$
18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Series
M6800
Insert Thickness
0.1930"
Chip-Breaker
Yes
Mounting Hole Dia.
4.39mm
Insert Shape
Parallelogram
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577951
Zoro #
G3788572
UPC #
4021169758355
Country of Origin
United States
Series
M6800
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Lead Angle
75 Degrees
Grade
TN6430
Mounting Style
Taper Screw
Insert Style
BDMT
Cutting Direction
Right Hand
For Use With
M6800 Series 90 Degrees Shoulder Mills
ISO Number
BDMT170408ERMS
Primary Material Application ISO Code
P
Clearance Angle
13 Degrees
Manufacturer Grade
TN6430
For Toolholder
12396470400, 12396471000, 12396471600, 12396472200, 12396472800, 12396473200
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Measurement System
Metric
Secondary Material Application
Cast Iron
Insert Holding Type
Taper Screw
Included Angle
80 Degrees
ANSI Code
BDMT170408ERMS
Number of Cutting Edges
2
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K
Chip-Breaker Code
MS
Shape
Parallelogram
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.1930"
Mounting Hole Dia.
4.39mm
Insert Size
170408
Thickness
0.1930 in
Cutting Edge Length
17.00mm
Corner Radius
0.80mm
Through Hole Inside Dia.
4.39mm
Width
9.60mm

Description

Parallelogram Milling Insert, BDMT170408ERMS, MS, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews