Shop WIDIA

Milling Insert, Parallelogram, 17.00mm

  • Mfr # 3577955
  • Zoro # G3794163

product price: 
$
19.29
/ea
Sold in multiples of 10 for $192.90

Key Features

Grade
TN6430
For Use With
M6800 Series 90 Degrees Shoulder Mills
Cutting Direction
Right Hand
Insert Thickness
0.1930"
Lead Angle
75 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577955
Zoro #
G3794163
UPC #
4021169758157
Country of Origin
United States
Grade
TN6430
For Use With
M6800 Series 90 Degrees Shoulder Mills
Cutting Direction
Right Hand
Lead Angle
75 Degrees
Insert Style
BDMT
Series
M6800
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
ISO Number
BDMT170412ERML
Mounting Style
Taper Screw
Primary Material Application
Steel
Number of Cutting Edges
2
Clearance Angle
13 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron
For Toolholder
12396470400, 12396471000, 12396471600, 12396472200, 12396472800, 12396473200
Manufacturer Grade
TN6430
ANSI Code
BDMT170412ERML
Chip-Breaker Code
ML
Chip-Breaker Style
On One Side
Shape
Parallelogram
Measurement System
Metric
Finish - Machining
TiAlN
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Included Angle
80 Degrees
Material - Machining
Carbide
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.1930"
Insert Size
170412
Mounting Hole Dia.
4.39mm
Width
9.61mm
Cutting Edge Length
17.00mm
Thickness
0.1930 in
Corner Radius
1.20mm
Through Hole Inside Dia.
4.39mm

Description

Parallelogram Milling Insert, BDMT170412ERML, ML, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.