Milling Insert, Parallelogram

  • Mfr # 5415421

  • Zoro # G4865347


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Stainless (M) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
For Use With
VSM11 Series Shoulder Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415421
Zoro #
G4865347
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
110408
Mounting Hole Dia.
3.00mm
Nose Radius
0.031"
Insert Thickness
0.157"
Width
6.90mm
Cutting Edge Length
13.42mm
Thickness
0.1570 in
Through Hole Inside Dia.
3.00mm
Corner Radius
0.80mm

Details

Item
Parallelogram Milling Insert
Stainless (M) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
For Use With
VSM11 Series Shoulder Mills
Insert Material
PCD
ANSI Number
XDCT1102RPCD
Cutting Direction
Right Hand
Insert Application
Finishing
No. of Edges
1
Rake
Positive
Grade
WDN10U
Super Alloy (S) Compatibility
No
Inscribed Circle
0.272 in
Lead Angle
0.25 Degrees ANSI, 89.75 Degrees ISO
Steel (P) Compatibility
No
Insert Style
XDCT
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Chip-Breaker
Yes
ISO Number
XDCW110408PDFRPCD
Series
VSM11
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
XDCW1102RPCD
Insert Holding Type
Screw Clamp
Included Angle
75 Degrees
Cutting Application
Finishing
Manufacturer Grade
WDN10U
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Shape
Parallelogram
Features
PCD is the First Choice for Roughing and Finishing of Abrasive Non-Ferrous Materials and Aluminium Alloy
Material - Machining
Polycrystalline Diamond
Number of Cutting Edges
1
Measurement System
Metric
Wiper Insert
Yes
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Finish - Machining
Bright (Uncoated)

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, Positive, XDCW1102RPCD, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.