Milling Insert, Hexagon

  • Mfr # 3093559

  • Zoro # G4854978


product price:  $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Mounting Hole Dia.
0.1970 in
Hardened (H) Compatibility
No
Rake
Positive
Steel (P) Compatibility
No
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3093559
Zoro #
G4854978
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Dia.
0.1970 in
Insert Size
535
Insert Thickness
0.2190"
Nose Radius
0.047"
Thickness
0.2190 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
8.58mm
Corner Radius
3/64 in

Details

Hardened (H) Compatibility
No
Rake
Positive
Steel (P) Compatibility
No
Insert Application
Finishing
Insert Shape
Hexagon
Mounting Style
Screw Clamp
Grade
TN6520
Item
Hexagon Milling Insert
For Use With
M1200 Series Face Mills
Cast Iron (K) Compatibility
Yes
Coating
ALOX-SN
Cutting Direction
Neutral
Inscribed Circle
5/8 in
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
12
Non Ferrous (N) Compatibility
No
ISO Number
HNGJ0905ANENLD
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Insert Style
HNGJ
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K)
ANSI Number
HNGJ535ANENLD
Chip-Breaker
Yes
Series
M1200
Primary Material Application
Cast Iron
Number of Cutting Edges
12
Chip-Breaker Style
Double Sided
Cutting Application
Finishing
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Included Angle
120 Degrees
Wiper Insert
Yes
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Manufacturer Grade
TN6520
Finish - Machining
AlOX-SN
Coating Process
PVD
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Hexagon
Chip-Breaker Code
LD
ANSI Code
HNGJ535ANENLD
Measurement System
Fractional Inch

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.