Milling Insert, Parallelogram

  • Mfr # 5988987

  • Zoro # G4863140


product price:  $24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Insert Material
Carbide
Mounting Hole Dia.
4.40mm
ISO Number
XDCT170412PEERML
Insert Shape
Parallelogram
Insert Size
170412
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988987
Zoro #
G4863140
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
170412
Insert Thickness
0.193"
Nose Radius
0.047"
Through Hole Inside Dia.
4.40mm
Corner Radius
1.20mm
Width
9.60mm
Cutting Edge Length
16.71mm
Thickness
0.1930 in

Details

Insert Material
Carbide
ISO Number
XDCT170412PEERML
Insert Shape
Parallelogram
For Use With
VSM17 Series Shoulder Mills
Insert Style
XDCT
Cast Iron (K) Compatibility
No
Grade
WP35CM
ANSI Number
XDCT1703ERML
Item
Parallelogram Milling Insert
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Screw Clamp
Rake
16 Degrees
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Coating
Al2O3
Inscribed Circle
0.378 in
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Steel (P) Compatibility
No
Series
VSM17
Cutting Application
Finishing
Secondary Material Application
Stainless Steel
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
M
Insert Holding Type
Screw Clamp
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Al2O3
ANSI Code
XDCT1703ERML
Included Angle
75 Degrees
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Manufacturer Grade
WP35CM
Chip-Breaker Code
ML
Primary Material Application ISO Code
K, P
Measurement System
Metric
Number of Cutting Edges
2
Material - Machining
Carbide
Wiper Insert
Yes
Primary Material Application
Cast Iron, Steel
Coating Process
CVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16 Degrees , XDCT1703ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.