Milling Insert, Parallelogram

  • Mfr # 6001253

  • Zoro # G4840077


product price:  $24.35
/ea
Sold in multiples of 10 for $243.50

Key Features

Chip-Breaker
Yes
For Use With
VSM17 Series Shoulder Mills
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
No
Rake
17 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001253
Zoro #
G4840077
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170424
Nose Radius
0.094"
Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Width
9.60mm
Corner Radius
2.40mm
Cutting Edge Length
16.72mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1929 in

Details

Chip-Breaker
Yes
For Use With
VSM17 Series Shoulder Mills
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
No
Rake
17 Degrees
Grade
WP25PM
Steel (P) Compatibility
No
Inscribed Circle
0.378 in
Insert Material
Carbide
ANSI Number
XDCT1706ERML
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ISO Number
XDCT170424PEERML
No. of Edges
2
Mounting Style
Screw Clamp
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Insert Style
XDCT
Coating
AlTiN
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Insert Application
Finishing
Series
VSM17
Manufacturer Grade
WP25PM
Secondary Material Application ISO Code
H, K
Secondary Material Application
Cast Iron, Hardened Steel
Material - Machining
Carbide
ANSI Code
XDCT1706ERML
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Parallelogram
Measurement System
Metric
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Number of Cutting Edges
2
Coating Process
PVD
Wiper Insert
Yes
Cutting Application
Finishing
Chip-Breaker Code
ML
Clearance Angle
15 Degrees
Finish - Machining
AlTiN
Included Angle
75 Degrees
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Insert Holding Type
Screw Clamp
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, P, S

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 17 Degrees , XDCT1706ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.