Milling Insert, Hexagon

  • Mfr # 2957549

  • Zoro # G4772597


product price:  $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Insert Style
HPGT
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957549
Zoro #
G4772597
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
06T3
Insert Thickness
0.1575"
Nose Radius
0.039"
Mounting Hole Dia.
4.40mm
Thickness
0.1575 in
Through Hole Inside Dia.
4.40mm
Corner Radius
0.98mm

Details

Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Insert Style
HPGT
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Insert Material
Carbide
Steel (P) Compatibility
No
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Inscribed Circle
0.4385 in
Insert Application
Medium
Grade
TN6510
Workpiece Compatibility
Cast Iron (K)
Coating
ALOX-SN
No. of Edges
3
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Item
Hexagon Milling Insert
Rake
Positive
Chip-Breaker
Yes
ISO Number
HPGT06T3DZERGD3W
Insert Shape
Hexagon
ANSI Number
HPGT06T3DZERGD3W
For Use With
M640 Series Face Mills
Series
M640
ANSI Code
HPGT06T3DZERGD3W
Measurement System
Metric
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Manufacturer Grade
TN6510
Chip-Breaker Style
On One Side
Chip-Breaker Code
GD
Clearance Angle
11 Degrees
Finish - Machining
AlOX-SN
Shape
Hexagon
Coating Process
PVD
Cutting Application
Medium Cutting
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Number of Cutting Edges
3
Material - Machining
Carbide
Wiper Insert
Yes
Included Angle
120 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw Clamp

Description

Hexagon Milling Insert, Inscribed Circle 0.4385 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.