Milling Insert, Parallelogram

  • Mfr # 6180180

  • Zoro # G4855300


product price:  $23.19
/ea
Sold in multiples of 5 for $115.95

Key Features

For Use With
VSM17 Series Shoulder Mills
Rake
16 Degrees
Insert Shape
Parallelogram
Grade
WS40PM
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180180
Zoro #
G4855300
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170408
Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Nose Radius
0.031"
Corner Radius
0.80mm
Cutting Edge Length
16.71mm
Thickness
0.1930 in
Through Hole Inside Dia.
4.40mm
Width
9.60mm

Details

For Use With
VSM17 Series Shoulder Mills
Rake
16 Degrees
Insert Shape
Parallelogram
Grade
WS40PM
No. of Edges
2
ISO Number
XDCT170408PEERML
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Inscribed Circle
0.378 in
Insert Material
Carbide
Hardened (H) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Insert Application
Finishing
Super Alloy (S) Compatibility
Yes
Insert Style
XDCT
Cutting Direction
Right Hand
ANSI Number
XDCT1702ERML
Coating
AlTiN
Series
VSM17
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Primary Material Application ISO Code
M, P, S
Shape
Parallelogram
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Cutting Application
Finishing
Insert Holding Type
Screw Clamp
Chip-Breaker Style
On One Side
Material - Machining
Carbide
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Finish - Machining
AlTiN
Included Angle
75 Degrees
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Manufacturer Grade
WS40PM
Wiper Insert
Yes
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
XDCT1702ERML
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Chip-Breaker Code
ML

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16 Degrees , XDCT1702ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.