Milling Insert, Rectangle

  • Mfr # 5883098

  • Zoro # G4847013


product price:  $22.89
/ea

Key Features

Insert Application
Finishing
Insert Thickness
0.271"
Coating
AlCrTiN
Cutting Direction
Right Hand
Grade
WP40PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5883098
Zoro #
G4847013
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.271"
Nose Radius
0.032"
Mounting Hole Dia.
4.65mm
Insert Size
15T608
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Cutting Edge Length
15.30mm
Thickness
0.2710 in
Corner Radius
1/32 in

Details

Insert Application
Finishing
Coating
AlCrTiN
Cutting Direction
Right Hand
Grade
WP40PM
Insert Style
XNPU
No. of Edges
4
Cast Iron (K) Compatibility
No
For Use With
VSM490-15 Series Shoulder Mills
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
ISO Number
XNPU15T608ERML
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Insert Shape
Rectangle
Non Ferrous (N) Compatibility
No
ANSI Number
XNPU1502ERML
Rake
Positive
Lead Angle
75 Degrees
Mounting Style
Screw Clamp
Item
Milling Insert
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Insert Material
Carbide
Inscribed Circle
0.394 in
Series
VSM490-15
Secondary Material Application
Nickel, Titanium
Cutting Application
Milling
Coating Process
PVD
Chip-Breaker Style
Double Sided
Number of Cutting Edges
4
Included Angle
90 Degrees
Insert Holding Type
Screw Clamp
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Shape
Rectangle
Secondary Material Application ISO Code
S
Finish - Machining
AlCrTiN
Manufacturer Grade
WP40PM
ANSI Code
XNPU1502ERML
Primary Material Application ISO Code
M, P
Chip-Breaker Code
ML
Clearance Angle
0 Degrees

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.