Milling Insert, Parallelogram

  • Mfr # 6425147

  • Zoro # G4777689


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Insert Thickness
0.193"
Cast Iron (K) Compatibility
Yes
ISO Number
XDPT170440PESRMM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Size
170440
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425147
Zoro #
G4777689
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Insert Size
170440
Mounting Hole Dia.
4.40mm
Nose Radius
0.157"
Cutting Edge Length
16.30mm
Width
9.59mm
Corner Radius
4.00mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1917 in

Details

Cast Iron (K) Compatibility
Yes
ISO Number
XDPT170440PESRMM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Chip-Breaker
Yes
Coating
AlTiN
Insert Material
Carbide
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Item
Parallelogram Milling Insert
Inscribed Circle
0.377 in
Insert Style
XDPT
For Use With
VSM17 Series Shoulder Mills
Insert Application
Medium
ANSI Number
XDPT1710SRMM
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Rake
19.7 Degrees
Grade
WS40PM
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Series
VSM17
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
P
Shape
Parallelogram
Finish - Machining
AlTiN
Insert Holding Type
Screw Clamp
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Secondary Material Application
Steel
Material - Machining
Carbide
Cutting Application
Medium
Included Angle
75 Degrees
Number of Cutting Edges
2
ANSI Code
XDPT1710SRMM
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Manufacturer Grade
WS40PM
Chip-Breaker Code
MM
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side

Description

Parallelogram Milling Insert, Inscribed Circle 0.377 in, 19.7 Degrees , XDPT1710SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.