Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3577973
  • Zoro # G3794303
product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Series
M6800
Insert Shape
Parallelogram
Lead Angle
75 Degrees
ISO Number
BDMT070304ERML
Insert Style
BDMT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577973
Zoro #
G3794303
UPC #
4021169757402
Country of Origin
United States
Series
M6800
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Lead Angle
75 Degrees
ISO Number
BDMT070304ERML
Insert Style
BDMT
Cutting Direction
Right Hand
Mounting Style
Taper Screw
Grade
TN6405
For Use With
M6800 Series 90 Degrees Shoulder Mills
Chip-Breaker
Yes
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Measurement System
Metric
Material - Machining
Carbide
Included Angle
80 Degrees
Finish - Machining
TiAlN
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
TN6405
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
S
Shape
Parallelogram
ANSI Code
BDMT070304ERML
For Toolholder
15396440800, 15396441000, 15396441800, 15396442200, 15396442400, 15396442800, 15396443200, 15396443400, 15396445000, 15396446200, 15396447200
Chip-Breaker Style
On One Side
Chip-Breaker Code
ML
Insert Holding Type
Taper Screw
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.1024"
Mounting Hole Dia.
2.31mm
Insert Size
070304
Cutting Edge Length
7.00mm
Thickness
0.1024 in
Corner Radius
0.40mm
Through Hole Inside Dia.
2.31mm
Width
4.55mm

Description

Parallelogram Milling Insert, BDMT070304ERML, ML, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews