Shop WIDIA
See all product information
Create Account
Round Daisy Insert Copy Milling
- Mfr # 6901189
- Zoro # G510369458
product price:Â
$
20.99
/ea
Sold in multiples of 5 for
$104.95
Key Features
ISO Number
RDMT1605M0TX
Insert Style
RDMT
For Use With
M100 Series Copy Mills
Inscribed Circle
0.629 in
Insert Size
1605
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901189
- Zoro #
- G510369458
- UPC #
- 4064182709157
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1605
- Thickness
- 0.2189 in
- Fits Chest Size
- Precision Pressed Positive Geometry for Lower Cutting Forces
Details
- ISO Number
- RDMT1605M0TX
- Insert Style
- RDMT
- For Use With
- M100 Series Copy Mills
- Inscribed Circle
- 0.629 in
- Item
- Round Milling Insert
- Features
- Precision Pressed Positive Geometry for Lower Cutting Forces
- Primary Material Application
- Stainless Steel, Steel
- Material - Machining
- Carbide
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Finish - Machining
- TiN+TiCN+Al2O3
- ANSI Code
- RDMT1605M0TX
- Secondary Material Application ISO Code
- K, S
- Measurement System
- Decimal Inch
- Number of Cutting Edges
- 1
- Manufacturer Grade
- WP35CM
- Clearance Angle
- 15 Degrees
- Primary Material Application ISO Code
- M, P
- Coating Process
- CVD
- Cutting Application
- Roughing
- Compatible Product Type
- M100 Series Copy Mills
Description
Round Milling Insert, Inscribed Circle 0.629 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.