Milling Insert, Rectangle

  • Mfr # 5949206

  • Zoro # G4807332


product price:  $27.45
/ea
Sold in multiples of 10 for $274.50

Key Features

Mounting Style
Screw Clamp
Insert Shape
Rectangle
Insert Material
Carbide
Cutting Direction
Right Hand
Coating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5949206
Zoro #
G4807332
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
15T604
Nose Radius
0.016"
Insert Thickness
0.271"
Mounting Hole Dia.
4.65mm
Width
10.00mm
Cutting Edge Length
15.30mm
Thickness
0.2710 in
Corner Radius
1/64 in
Through Hole Inside Dia.
4.65mm

Details

Mounting Style
Screw Clamp
Insert Shape
Rectangle
Insert Material
Carbide
Cutting Direction
Right Hand
Coating
Tin
Grade
WU35PM
Chip-Breaker
Yes
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
90 Degrees
Inscribed Circle
0.394 in
ANSI Number
XNGU1501SRMM
Item
Milling Insert
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Application
Medium
Rake
Positive
Insert Style
XNGU
ISO Number
XNGU15T604SRMM
Non Ferrous (N) Compatibility
No
For Use With
VSM490-15 Series Shoulder Mills
Super Alloy (S) Compatibility
Yes
Series
VSM490-15
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Coating Process
PVD
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Chip-Breaker Code
MM
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
M, P, S
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Milling
Shape
Rectangle
Chip-Breaker Style
Double Sided
Number of Cutting Edges
4
Wiper Insert
Yes
Included Angle
90 Degrees
Manufacturer Grade
WU35PM
ANSI Code
XNGU1501SRMM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiN

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.