Milling Insert, Rectangle

  • Mfr # 6030372

  • Zoro # G4797858


product price:  $22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Cast Iron (K) Compatibility
No
Grade
WP25PM
Insert Shape
Rectangle
Lead Angle
90 Degrees
Nose Radius
0.079"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6030372
Zoro #
G4797858
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.079"
Insert Size
15T620
Mounting Hole Dia.
4.65mm
Insert Thickness
0.271"
Width
10.00mm
Thickness
0.2710 in
Cutting Edge Length
15.30mm
Corner Radius
5/64 in
Through Hole Inside Dia.
4.65mm

Details

Cast Iron (K) Compatibility
No
Grade
WP25PM
Insert Shape
Rectangle
Lead Angle
90 Degrees
Chip-Breaker
Yes
ANSI Number
XNPU1505SRMM
Coating
AlTiN
Insert Material
Carbide
Item
Milling Insert
Cutting Direction
Right Hand
Rake
Positive
Inscribed Circle
0.394 in
Insert Style
XNPU
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Non Ferrous (N) Compatibility
No
Insert Application
Medium
No. of Edges
4
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
ISO Number
XNPU15T620SRMM
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Series
VSM490-15
Chip-Breaker Code
MM
Measurement System
Fractional Inch
Manufacturer Grade
WP25PM
For Toolholder
VSM490D100Z02C100XN15L800, VSM490D100Z02W075XN15, VSM490D100Z02W100XN15, VSM490D125Z03C125XN15L800, VSM490D125Z03W100XN15, VSM490D150Z03W125XN15, VSM490D150Z04C125XN15L800, VSM490D150Z04W125XN15, VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Primary Material Application ISO Code
M, P, S
ANSI Code
XNPU1505SRMM
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiN
Cutting Application
Milling
Number of Cutting Edges
4
Coating Process
PVD
Secondary Material Application
Cast Iron, Hardened Steel
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
H, K
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Rectangle

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.