Milling Insert, Trigon

  • Mfr # 5338819

  • Zoro # G4778842


product price:  $29.19
/ea

Key Features

Insert Application
Roughing
Chip-Breaker
Yes
Rake
Positive
Super Alloy (S) Compatibility
No
Mounting Hole Dia.
4.80mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5338819
Zoro #
G4778842
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.80mm
Nose Radius
0.050"
Insert Thickness
0.287"
Insert Size
120712
Corner Radius
1.27mm
Through Hole Inside Dia.
4.80mm
Thickness
0.2870 in

Details

Insert Application
Roughing
Chip-Breaker
Yes
Rake
Positive
Super Alloy (S) Compatibility
No
Insert Style
WOEJ
Inscribed Circle
0.4720 in
Insert Shape
Trigon
Item
Trigon Milling Insert
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
WOEJ120712SRMH
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Grade
WU35PM
Hardened (H) Compatibility
No
Lead Angle
12 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
ANSI Number
WOEJ120712SRMH
For Use With
M370 Series Copy Mills
No. of Edges
6
Coating
Tin
Series
M370
Manufacturer Grade
WU35PM
Chip-Breaker Style
Double Sided
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Shape
Trigon
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Wiper Insert
Yes
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Chip-Breaker Code
MH
Material - Machining
Carbide
Number of Cutting Edges
6
Features
MH Geometry is the First Choice for High-Strength Steel and Cast Iron
Cutting Application
Roughing
ANSI Code
WOEJ120712SRMH
Insert Holding Type
Screw Clamp
Finish - Machining
TiN
Included Angle
101.5 Degrees
Clearance Angle
0 Degrees

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.