Milling Insert, Round

  • Mfr # 6065590

  • Zoro # G4867331


product price:  $21.85
/ea
Sold in multiples of 5 for $109.25

Key Features

Nose Radius
0.197"
ANSI Number
RNGJ10T3M0FALP
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6065590
Zoro #
G4867331
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.197"
Insert Size
10T3M0
Insert Thickness
0.155"
Mounting Hole Dia.
4.65mm
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.65mm
Thickness
0.1548 in

Details

ANSI Number
RNGJ10T3M0FALP
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Rake
Positive
Coating
TiB2
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Item
Round Milling Insert
For Use With
M200 Series Copy Mills
Grade
WN25PM
Non Ferrous (N) Compatibility
Yes
ISO Number
RNGJ10T3M0FALP
No. of Edges
8
Insert Shape
Round
Insert Application
Finishing
Insert Style
RNGJ
Mounting Style
Screw Clamp
Insert Material
Carbide
Hardened (H) Compatibility
No
Inscribed Circle
0.3937 in
Stainless (M) Compatibility
No
Series
M200
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
N
Number of Cutting Edges
2
Shape
Round
Finish - Machining
TiB2
Measurement System
Metric
For Toolholder
M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
Chip-Breaker Style
Double Sided
ANSI Code
RNGJ10T3M0FALP
Cutting Edge
Sharp
Clearance Angle
0 Degrees
Manufacturer Grade
WN25PM
Cutting Application
Milling
Chip-Breaker Code
ALP
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.