Milling Insert, Parallelogram

  • Mfr # 5987690

  • Zoro # G4850863


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Coating
TiN
Chip-Breaker
Yes
Mounting Hole Dia.
4.40mm
Non Ferrous (N) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5987690
Zoro #
G4850863
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Insert Size
170404
Nose Radius
0.016"
Cutting Edge Length
16.70mm
Width
9.60mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1930 in
Corner Radius
0.40mm

Details

Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Coating
TiN
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
Yes
ISO Number
XDPT170404PESRMM
Insert Application
Medium
Insert Style
XDPT
For Use With
VSM17 Series Shoulder Mills
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Mounting Style
Screw Clamp
ANSI Number
XDPT1701SRMM
Inscribed Circle
0.378 in
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Rake
10.8 Degrees
Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
Grade
WU35PM
Stainless (M) Compatibility
Yes
No. of Edges
2
Series
VSM17
Cutting Application
Medium
Included Angle
75 Degrees
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Manufacturer Grade
WU35PM
Insert Holding Type
Screw Clamp
Measurement System
Metric
Coating Process
PVD
Number of Cutting Edges
2
Finish - Machining
TiN
Chip-Breaker Code
MM
ANSI Code
XDPT1701SRMM
Clearance Angle
15 Degrees
Wiper Insert
Yes
Shape
Parallelogram
Primary Material Application ISO Code
M, P, S
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 10.8 Degrees , XDPT1701SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.