Shop All Milling Inserts
Widia
Milling Insert, Square
Mfr # SDMX433RMH
Zoro # G4844730
Sold in multiples of 5 for $65.95
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Inscribed Circle 1/2 in
- Super Alloy (S) Compatibility No
- Cast Iron (K) Compatibility Yes
- Coating ALOX-SN
Product Information
- Brand Widia
- MFR # SDMX433RMH
- Zoro # G4844730
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Mounting Hole Dia. | 0.1730 in |
Insert Size | 433 |
Nose Radius | 0.047" |
Corner Radius | 3/64 in |
Cutting Edge Length | 12.70mm |
Through Hole Inside Dia. | 0.1730 in |
Details
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65562GRA)
- WESTWARD Rain Cover (TT31068G)
- GEDORE Face Spanner Wrench, 17" Capacity, 9" L (44 8)
- AMPG Vise Work Stop, 8" Vise (Z9015)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- WIDIA Square Milling Insert, 12.00mm, Carbide (SNHX1202PNERML)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- Widia Milling Inserts