Widia

Milling Insert, Square


product price: $13.45
/ea
Sold in multiples of 5 for $67.25

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Insert Material Carbide
  • Cutting Direction Right Hand
  • Grade TN6540
  • Stainless (M) Compatibility Yes
  • ANSI Number SDMX438RMM
See all product information

Product Information

Dimensions

Nose Radius 0.126"
Insert Size 438
Mounting Hole Dia. 0.1730 in
Through Hole Inside Dia. 0.1730 in
Cutting Edge Length 12.70mm
Corner Radius 1/8 in

Details

Insert Material Carbide
Cutting Direction Right Hand
Grade TN6540
Stainless (M) Compatibility Yes
ANSI Number SDMX438RMM
Chip-Breaker Yes
Insert Application Medium
No. of Edges 4
Mounting Style Screw Clamp
ISO Number SDMX120432RMM
Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility No
Lead Angle 90 Degrees
For Use With M690 Series 0 Degrees /90 Degrees Shoulder Mills
Inscribed Circle 1/2 in
Steel (P) Compatibility Yes
Super Alloy (S) Compatibility Yes
Item Square Milling Insert
Non Ferrous (N) Compatibility No
Insert Style SDMX
Cast Iron (K) Compatibility Yes
Rake Positive
Insert Shape Square
Coating ALOX-SN
Insert Thickness 0.1875"
Series M690
Number of Cutting Edges 4
Secondary Material Application ISO Code K
Finish - Machining TiAlN
Chip-Breaker Style On One Side
Clearance Angle 15.3 Degrees
Shape Square
Primary Material Application ISO Code M, P, S
Insert Holding Type Screw Clamp
Thickness 0.1875 in
Manufacturer Grade TN6540
Material - Machining Carbide
Measurement System Fractional Inch
Primary Material Application Nickel, Stainless Steel, Steel, Titanium
ANSI Code SDMX438RMM
Cutting Application Medium Cutting to Heavy Roughing
Included Angle 90 Degrees
Coating Process PVD
Secondary Material Application Cast Iron
Chip-Breaker Code MM

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.