Widia

Milling Insert, Square


product price: $15.69
/ea
Sold in multiples of 5 for $78.45

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI Number SNKT435AZER20
  • Rake Positive
  • Insert Shape Square
  • For Use With M660 Series Face Mills
  • Lead Angle 45 Degrees
See all product information

Product Information

Dimensions

Mounting Hole Dia. 0.2165 in
Insert Size 435
Through Hole Inside Dia. 0.2165 in
Cutting Edge Length 12.70mm

Details

ANSI Number SNKT435AZER20
Rake Positive
Insert Shape Square
For Use With M660 Series Face Mills
Lead Angle 45 Degrees
Insert Application Finishing
ISO Number SNKT1205AZER20
Item Square Milling Insert
Cutting Direction Right Hand
Insert Material Carbide
Insert Thickness 0.217"
Insert Style SNKT
Mounting Style Screw Clamp
Coating Al2O3
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Steel (P) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
Stainless (M) Compatibility Yes
Grade TN7535
Inscribed Circle 1/2 in
No. of Edges 4
Chip-Breaker Yes
Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P)
Series M660
Secondary Material Application Cast Iron, Stainless Steel
Primary Material Application Steel
Shape Square
Material - Machining Carbide
Chip-Breaker Code 20
Cutting Application Milling
Finish - Machining Al2O3
Clearance Angle 0 Degrees
ANSI Code SNKT435AZER20
Included Angle 90 Degrees
Coating Process CVD
Manufacturer Grade TN7535
Hole Type 40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type Screw Clamp
Chip-Breaker Style On One Side
Primary Material Application ISO Code P
Measurement System Fractional Inch
Secondary Material Application ISO Code K, M
Number of Cutting Edges 4
Thickness 0.2169 in
For Toolholder M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.