Parallelogram Milling Inserts, Style XPHT
- Mfr # 6852416
- Zoro # G705968411
product price:Â
$
22.79
/ea
Sold in multiples of 5 for
$113.95
Key Features
Insert Style
XPHT
ISO Number
XPHT220612PDSRMH
For Use With
0 Degrees /90 Degrees Shoulder Mills
Lead Angle
90 Degrees
Chip-Breaker
MH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6852416
- Zoro #
- G705968411
- UPC #
- -
- Country of Origin
- India
Dimensions
- Thickness
- 0.25 in
- Corner Radius
- 0.0468 in
- Cutting Edge Length
- 0.8876 in
Description
Parallelogram Milling Inserts, XPHT220612PDSRMH, MH, 11 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.