Shop WIDIA
See all product information
Create Account
Modular Drill, 100.00mm Drill Depth
- Mfr # 3850951
- Zoro # G3921660
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
ISO Number
TDM190R5SCF25M
Cutting Direction
Right Hand
Overall Length
186.50mm
Max. Dia.
19.9900mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3850951
- Zoro #
- G3921660
- UPC #
- 4021169578144
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM190R5SCF25M
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight with Three Flats
- Toolholder Style
- TDM
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- ANSI Code
- TDM190R5SCF25M
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 186.50mm
- Max. Dia.
- 19.9900mm
- Body Length
- 56.00mm
- Flute Length
- 125.00mm
- Depth x Dia. Ratio
- 5xD
- Shank Dia. Measurement System
- Metric
- Seat Size
- W28
- Shank Dia.
- 25.00mm
- Min. Drill Dia.
- 19.00mm
- Shank Length
- 56.00mm
- Max. Drilling Depth
- 19.99mm
- Max. Drill Dia.
- 100.00mm
- Wire Rope Length
- 186.50mm
- Length
- 186.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.