Shop WIDIA
See all product information
Create Account
Modular Drill, 115.00mm Drill Depth
- Mfr # 3992504
- Zoro # G3824403
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/8"
Cutting Direction
Right Hand
ISO Number
TDM0866R5SS088
Overall Length
7.8740 in
Body Length
2.0700"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992504
- Zoro #
- G3824403
- UPC #
- 4021169649752
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0866R5SS088
- ANSI Code
- TDM0866R5SS088
- Flute Type
- Spiral
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
- Toolholder Style
- TDM
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Includes
- Insert Wrench
- Flanged Shank
- No
Dimensions
- Diameter
- 7/8"
- Overall Length
- 7.8740 in
- Body Length
- 2.0700"
- Max. Dia.
- 0.9051"
- Max. Drilling Depth
- 22.99mm
- Shank Dia. Measurement System
- Fractional Inch
- Min. Drill Dia.
- 22.00mm
- Shank Dia.
- 7/8 in
- Flute Length
- 144.40mm
- Seat Size
- W31
- Depth x Dia. Ratio
- 5xD
- Shank Length
- 2.0700 in
- Max. Drill Dia.
- 115.00mm
- Wire Rope Length
- 7.8740 in
- Length
- 7.8740 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.