Modular Drill, 115.00mm Drill Depth
- Mfr # 6572141
- Zoro # G3823100
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Cutting Direction
Right Hand
ISO Number
TDMX220R5SL25M
Max. Dia.
22.9990mm
Overall Length
210.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6572141
- Zoro #
- G3823100
- UPC #
- 4061779045186
- Country of Origin
- United States
Dimensions
- Diameter
- 25.00mm
- Max. Dia.
- 22.9990mm
- Overall Length
- 210.00mm
- Body Length
- 56.00mm
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 115.00mm
- Shank Dia.
- 25.00mm
- Shank Dia. Measurement System
- Metric
- Min. Drill Dia.
- 22.00mm
- Seat Size
- G
- Shank Length
- 56.00mm
- Max. Drilling Depth
- 30.00mm
- Max. Drill Dia.
- 115.00mm
- Wire Rope Length
- 210.00mm
- Length
- 210.00mm
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.