Shop WIDIA
See all product information
Create Account
Modular Drill, 116.00mm Drill Depth
- Mfr # 3992550
- Zoro # G3823475
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Diameter
9/16"
Cutting Direction
Right Hand
ISO Number
TDM0551R8SS056
Max. Dia.
0.5705"
Overall Length
7.3740 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992550
- Zoro #
- G3823475
- UPC #
- 4021169648915
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0551R8SS056
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Toolholder Style
- TDM
- Material - Machining
- High Speed Steel
- Includes
- Insert Wrench
- Flute Type
- Spiral
- Flanged Shank
- No
- ANSI Code
- TDM0551R8SS056
- Shank Type - Machining
- Straight
Dimensions
- Diameter
- 9/16"
- Max. Dia.
- 0.5705"
- Overall Length
- 7.3740 in
- Body Length
- 1.7902"
- Flute Length
- 138.90mm
- Shank Dia. Measurement System
- Fractional Inch
- Min. Drill Dia.
- 14.00mm
- Shank Length
- 1.7902 in
- Max. Drilling Depth
- 14.49mm
- Depth x Dia. Ratio
- 8xD
- Seat Size
- W22
- Shank Dia.
- 9/16 in
- Max. Drill Dia.
- 116.00mm
- Wire Rope Length
- 7.3740 in
- Length
- 7.3740 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.