Shop WIDIA
See all product information
Create Account
Modular Drill, 120.00mm Drill Depth
- Mfr # 6572234
- Zoro # G3923033
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.40mm
ISO Number
TDMX0906R5SL100
Cutting Direction
Right Hand
Overall Length
8.5433 in
Max. Dia.
23.9990mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572234
- Zoro #
- G3923033
- UPC #
- 4061779053723
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- ISO Number
- TDMX0906R5SL100
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Insert Style
- TDMX
- ANSI Code
- TDMX0906R5SL100
- Spiral Direction
- Right Hand
- Toolholder Style
- TDMX
- Coolant Fed
- Coolant Through
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
Dimensions
- Diameter
- 25.40mm
- Overall Length
- 8.5433 in
- Max. Dia.
- 23.9990mm
- Body Length
- 56.00mm
- Seat Size
- H
- Min. Drill Dia.
- 23.00mm
- Shank Length
- 2.2047 in
- Max. Drilling Depth
- 24.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Depth x Dia. Ratio
- 5xD
- Shank Dia.
- 1 in
- Flute Length
- 120.00mm
- Max. Drill Dia.
- 120.00mm
- Wire Rope Length
- 8.5433 in
- Length
- 8.5433 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.