Shop WIDIA
See all product information
Create Account
Modular Drill, 136.00mm Drill Depth
- Mfr # 3992226
- Zoro # G3823195
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Cutting Direction
Right Hand
ISO Number
TDM160R8SCF20M
Overall Length
212.50mm
Max. Dia.
16.9900mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992226
- Zoro #
- G3823195
- UPC #
- 4021169650833
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM160R8SCF20M
- Flute Type
- Spiral
- Toolholder Style
- TDM
- Shank Type - Machining
- Straight with Three Flats
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Includes
- Insert Wrench
- ANSI Code
- TDM160R8SCF20M
- Insert Style
- TDM1
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 20.00mm
- Overall Length
- 212.50mm
- Max. Dia.
- 16.9900mm
- Body Length
- 50.00mm
- Depth x Dia. Ratio
- 8xD
- Seat Size
- W25
- Flute Length
- 157.00mm
- Max. Drilling Depth
- 16.99mm
- Shank Dia.
- 20.00mm
- Shank Length
- 50.00mm
- Shank Dia. Measurement System
- Metric
- Min. Drill Dia.
- 16.00mm
- Max. Drill Dia.
- 136.00mm
- Wire Rope Length
- 212.50mm
- Length
- 212.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.