Shop WIDIA
See all product information
Create Account
Modular Drill, 50.00mm Drill Depth
- Mfr # 3851547
- Zoro # G3921861
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/16"
Cutting Direction
Right Hand
ISO Number
TDM0374R5SS044
Body Length
1.6701"
Max. Dia.
0.3933"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851547
- Zoro #
- G3921861
- UPC #
- 4021169570841
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0374R5SS044
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- ANSI Code
- TDM0374R5SS044
- Includes
- Insert Wrench
- Flanged Shank
- No
- Shank Type - Machining
- Straight
- Toolholder Style
- TDM
- Material - Machining
- High Speed Steel
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 7/16"
- Body Length
- 1.6701"
- Max. Dia.
- 0.3933"
- Overall Length
- 4-3/8 in
- Seat Size
- W13
- Flute Length
- 65.70mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 1.6701 in
- Min. Drill Dia.
- 9.50mm
- Shank Dia.
- 7/16 in
- Max. Drilling Depth
- 9.99mm
- Depth x Dia. Ratio
- 5xD
- Max. Drill Dia.
- 50.00mm
- Wire Rope Length
- 4-3/8 in
- Length
- 4-3/8 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.