Shop WIDIA
See all product information
Create Account
Modular Drill, 140.00mm Drill Depth
- Mfr # 6572146
- Zoro # G3824534
product price:Â
$
947.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Cutting Direction
Right Hand
ISO Number
TDMX270R5SL32M
Overall Length
247.00mm
Max. Dia.
27.9990mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6572146
- Zoro #
- G3824534
- UPC #
- 4061779045889
- Country of Origin
- United States
Dimensions
- Diameter
- 32.00mm
- Overall Length
- 247.00mm
- Max. Dia.
- 27.9990mm
- Body Length
- 60.00mm
- Shank Dia. Measurement System
- Metric
- Max. Drilling Depth
- 28.00mm
- Shank Length
- 60.00mm
- Seat Size
- L
- Shank Dia.
- 32.00mm
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 27.00mm
- Flute Length
- 140.00mm
- Max. Drill Dia.
- 140.00mm
- Wire Rope Length
- 247.00mm
- Length
- 247.00mm
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.