Shop WIDIA
See all product information
Create Account
Modular Drill, 144.00mm Drill Depth
- Mfr # 3992554
- Zoro # G3821813
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Diameter
11/16"
ISO Number
TDM0669R8SS069
Cutting Direction
Right Hand
Body Length
1.9098"
Overall Length
8-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992554
- Zoro #
- G3821813
- UPC #
- 4021169648700
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0669R8SS069
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Includes
- Insert Wrench
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Toolholder Style
- TDM
- Shank Type - Machining
- Straight
- Material - Machining
- High Speed Steel
- Flanged Shank
- No
- ANSI Code
- TDM0669R8SS069
- Insert Style
- TDM1
Dimensions
- Diameter
- 11/16"
- Body Length
- 1.9098"
- Overall Length
- 8-3/4 in
- Max. Dia.
- 0.7083"
- Flute Length
- 170.70mm
- Max. Drilling Depth
- 17.99mm
- Shank Dia. Measurement System
- Fractional Inch
- Depth x Dia. Ratio
- 8xD
- Min. Drill Dia.
- 17.00mm
- Shank Length
- 1.9098 in
- Seat Size
- W26
- Shank Dia.
- 11/16 in
- Max. Drill Dia.
- 144.00mm
- Wire Rope Length
- 8-3/4 in
- Length
- 8-3/4 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.