Shop WIDIA
See all product information
Create Account
Modular Drill, 92.00mm Drill Depth
- Mfr # 3992543
- Zoro # G3822260
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/16"
ISO Number
TDM0433R8SS044
Cutting Direction
Right Hand
Body Length
1.6701"
Overall Length
6.2520 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992543
- Zoro #
- G3822260
- UPC #
- 4021169649219
- Country of Origin
- Taiwan, Province of China
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0433R8SS044
- Cutting Direction
- Right Hand
- ANSI Code
- TDM0433R8SS044
- Insert Style
- TDM1
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Flanged Shank
- No
- Toolholder Style
- TDM
- Shank Type - Machining
- Straight
- Includes
- Insert Wrench
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 7/16"
- Body Length
- 1.6701"
- Overall Length
- 6.2520 in
- Max. Dia.
- 0.4524"
- Shank Dia.
- 7/16 in
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- W16
- Shank Length
- 1.6701 in
- Min. Drill Dia.
- 11.00mm
- Max. Drilling Depth
- 11.49mm
- Flute Length
- 113.30mm
- Depth x Dia. Ratio
- 8xD
- Max. Drill Dia.
- 92.00mm
- Wire Rope Length
- 6.2520 in
- Length
- 6.2520 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.