Shop WIDIA
See all product information
Create Account
Modular Drill, 42.50mm Drill Depth
- Mfr # 3850905
- Zoro # G3923639
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Diameter
12.00mm
Cutting Direction
Right Hand
ISO Number
TDM080R5SCF12M
Max. Dia.
8.4900mm
Body Length
45.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3850905
- Zoro #
- G3923639
- UPC #
- 4021169579783
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM080R5SCF12M
- Material - Machining
- High Speed Steel
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- ANSI Code
- TDM080R5SCF12M
- Insert Style
- TDM1
- Toolholder Style
- TDM
- Includes
- Insert Wrench
- Flute Type
- Spiral
- Shank Type - Machining
- Straight with Three Flats
Dimensions
- Diameter
- 12.00mm
- Max. Dia.
- 8.4900mm
- Body Length
- 45.00mm
- Overall Length
- 103.50mm
- Max. Drilling Depth
- 8.49mm
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 53.00mm
- Min. Drill Dia.
- 7.94mm
- Seat Size
- W10
- Shank Dia.
- 12.00mm
- Shank Dia. Measurement System
- Metric
- Shank Length
- 45.00mm
- Max. Drill Dia.
- 42.50mm
- Wire Rope Length
- 103.50mm
- Length
- 103.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.