Shop WIDIA
See all product information
Create Account
Modular Drill, 50.00mm Drill Depth
- Mfr # 4099035
- Zoro # G3822629
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Diameter
1/2"
Cutting Direction
Right Hand
ISO Number
TDM0374R5SCF050
Max. Dia.
0.3933"
Body Length
1.7717"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4099035
- Zoro #
- G3822629
- UPC #
- 4021169608032
- Country of Origin
- Germany
Dimensions
- Diameter
- 1/2"
- Max. Dia.
- 0.3933"
- Body Length
- 1.7717"
- Shank Dia.
- 1/2 in
- Max. Drilling Depth
- 9.99mm
- Shank Length
- 1.7717 in
- Seat Size
- W13
- Flute Length
- 64.35mm
- Min. Drill Dia.
- 9.50mm
- Depth x Dia. Ratio
- 5xD
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drill Dia.
- 50.00mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.