Shop WIDIA
See all product information
Create Account
Modular Drill, 176.00mm Drill Depth
- Mfr # 3992558
- Zoro # G3823545
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/8"
Cutting Direction
Right Hand
ISO Number
TDM0827R8SS088
Max. Dia.
0.8657"
Overall Length
10.2520 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992558
- Zoro #
- G3823545
- UPC #
- 4021169648595
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0827R8SS088
- Material - Machining
- High Speed Steel
- Insert Style
- TDM1
- Includes
- Insert Wrench
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight
- Flanged Shank
- No
- Flute Type
- Spiral
- ANSI Code
- TDM0827R8SS088
- Toolholder Style
- TDM
Dimensions
- Diameter
- 7/8"
- Max. Dia.
- 0.8657"
- Overall Length
- 10.2520 in
- Body Length
- 2.0701"
- Depth x Dia. Ratio
- 8xD
- Max. Drilling Depth
- 21.99mm
- Min. Drill Dia.
- 21.00mm
- Flute Length
- 204.80mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Dia.
- 7/8 in
- Seat Size
- W30
- Shank Length
- 2.0701 in
- Max. Drill Dia.
- 176.00mm
- Wire Rope Length
- 10.2520 in
- Length
- 10.2520 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.