Shop WIDIA
See all product information
Create Account
Modular Drill, 192.00mm Drill Depth
- Mfr # 3992560
- Zoro # G3823913
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Diameter
15/16"
Cutting Direction
Right Hand
ISO Number
TDM0906R8SS094
Overall Length
11.1260 in
Body Length
2.1500"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3992560
- Zoro #
- G3823913
- UPC #
- 4021169648496
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0906R8SS094
- Toolholder Style
- TDM
- ANSI Code
- TDM0906R8SS094
- Coolant Fed
- Coolant Through
- Flute Type
- Spiral
- Insert Style
- TDM1
- Flanged Shank
- No
- Shank Type - Machining
- Straight
- Includes
- Insert Wrench
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
Dimensions
- Diameter
- 15/16"
- Overall Length
- 11.1260 in
- Body Length
- 2.1500"
- Max. Dia.
- 0.9445"
- Shank Length
- 2.1500 in
- Flute Length
- 225.00mm
- Max. Drilling Depth
- 23.99mm
- Min. Drill Dia.
- 23.00mm
- Shank Dia.
- 15/16 in
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- W32
- Depth x Dia. Ratio
- 8xD
- Max. Drill Dia.
- 192.00mm
- Wire Rope Length
- 11.1260 in
- Length
- 11.1260 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.