Shop WIDIA
See all product information
Create Account
Modular Drill, 135.99mm Drill Depth
- Mfr # 4099072
- Zoro # G3923322
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
ISO Number
TDM0630R8SCF075
Cutting Direction
Right Hand
Max. Dia.
0.6689"
Body Length
1.9685"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4099072
- Zoro #
- G3923322
- UPC #
- 4021169610486
- Country of Origin
- Mexico
Dimensions
- Diameter
- 3/4"
- Max. Dia.
- 0.6689"
- Body Length
- 1.9685"
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 1.9685 in
- Shank Dia.
- 3/4 in
- Min. Drill Dia.
- 16.00mm
- Flute Length
- 159.60mm
- Max. Drilling Depth
- 16.99mm
- Depth x Dia. Ratio
- 8xD
- Seat Size
- W25
- Max. Drill Dia.
- 135.99mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.