Shop WIDIA
See all product information
Create Account
Modular Drill, 95.00mm Drill Depth
- Mfr # 3851577
- Zoro # G3920565
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Cutting Direction
Right Hand
ISO Number
TDM0709R5SS075
Max. Dia.
0.7476"
Body Length
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851577
- Zoro #
- G3920565
- UPC #
- 4021169569623
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0709R5SS075
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
- ANSI Code
- TDM0709R5SS075
- Toolholder Style
- TDM
- Flanged Shank
- No
- Shank Type - Machining
- Straight
- Includes
- Insert Wrench
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 3/4"
- Max. Dia.
- 0.7476"
- Body Length
- 2"
- Overall Length
- 6-7/8 in
- Seat Size
- W27
- Shank Length
- 2 in
- Flute Length
- 120.80mm
- Min. Drill Dia.
- 18.00mm
- Shank Dia.
- 3/4 in
- Max. Drilling Depth
- 18.99mm
- Shank Dia. Measurement System
- Fractional Inch
- Depth x Dia. Ratio
- 5xD
- Max. Drill Dia.
- 95.00mm
- Wire Rope Length
- 6-7/8 in
- Length
- 6-7/8 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.