Shop WIDIA
See all product information
Create Account
Modular Drill, 25.40mm Drill Depth
- Mfr # 3851478
- Zoro # G3919859
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/8"
Cutting Direction
Right Hand
ISO Number
TDM0313R3SS038
Body Length
1.5902"
Overall Length
3-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851478
- Zoro #
- G3919859
- UPC #
- 4021169571183
- Country of Origin
- Switzerland
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0313R3SS038
- Material - Machining
- High Speed Steel
- ANSI Code
- TDM0313R3SS038
- Shank Type - Machining
- Straight
- Includes
- Insert Wrench
- Spiral Direction
- Right Hand
- Toolholder Style
- TDM
- Flanged Shank
- No
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
- Flute Type
- Spiral
Dimensions
- Diameter
- 3/8"
- Body Length
- 1.5902"
- Overall Length
- 3-1/8 in
- Max. Dia.
- 0.3343"
- Max. Drilling Depth
- 8.49mm
- Shank Dia. Measurement System
- Fractional Inch
- Flute Length
- 36.00mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 7.94mm
- Shank Length
- 1.5902 in
- Seat Size
- W10
- Shank Dia.
- 3/8 in
- Max. Drill Dia.
- 25.40mm
- Wire Rope Length
- 3-1/8 in
- Length
- 3-1/8 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.