Shop WIDIA
See all product information
Create Account
Modular Drill, 105.00mm Drill Depth
- Mfr # 3851581
- Zoro # G3923611
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Diameter
13/16"
Cutting Direction
Right Hand
ISO Number
TDM0787R5SS081
Body Length
2"
Overall Length
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851581
- Zoro #
- G3923611
- UPC #
- 4021169569487
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0787R5SS081
- ANSI Code
- TDM0787R5SS081
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Coolant Fed
- Coolant Through
- Insert Style
- TDM1
- Flanged Shank
- No
- Flute Type
- Spiral
- Toolholder Style
- TDM
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 13/16"
- Body Length
- 2"
- Overall Length
- 7-1/2 in
- Max. Dia.
- 0.8264"
- Seat Size
- W29
- Shank Dia.
- 13/16 in
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 20.99mm
- Min. Drill Dia.
- 19.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Flute Length
- 136.70mm
- Shank Length
- 2 in
- Max. Drill Dia.
- 105.00mm
- Wire Rope Length
- 7-1/2 in
- Length
- 7-1/2 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.