Shop WIDIA
See all product information
Create Account
Modular Drill, 33.00mm Drill Depth
- Mfr # 3851550
- Zoro # G3923015
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Diameter
7/16"
ISO Number
TDM0413R3SS044
Cutting Direction
Right Hand
Body Length
1.6701"
Overall Length
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851550
- Zoro #
- G3923015
- UPC #
- 4021169570711
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0413R3SS044
- Cutting Direction
- Right Hand
- Includes
- Insert Wrench
- Shank Type - Machining
- Straight
- Insert Style
- TDM1
- Spiral Direction
- Right Hand
- ANSI Code
- TDM0413R3SS044
- Coolant Fed
- Coolant Through
- Flanged Shank
- No
- Flute Type
- Spiral
- Toolholder Style
- TDM
- Material - Machining
- High Speed Steel
Dimensions
- Diameter
- 7/16"
- Body Length
- 1.6701"
- Overall Length
- 3-3/4 in
- Max. Dia.
- 0.4327"
- Seat Size
- W15
- Max. Drilling Depth
- 10.99mm
- Shank Dia.
- 7/16 in
- Flute Length
- 49.80mm
- Shank Length
- 1.6701 in
- Shank Dia. Measurement System
- Fractional Inch
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 10.50mm
- Max. Drill Dia.
- 33.00mm
- Wire Rope Length
- 3-3/4 in
- Length
- 3-3/4 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.