Modular Drill, 40.50mm Drill Depth
- Mfr # 4099017
- Zoro # G3821831
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
ISO Number
TDM0512R3SCF063
Cutting Direction
Right Hand
Max. Dia.
0.5311"
Body Length
1.8898"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099017
- Zoro #
- G3821831
- UPC #
- 4021169612893
- Country of Origin
- Germany
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0512R3SCF063
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Includes
- Insert Wrench
- Shank Type - Machining
- Straight with Three Flats
- Spiral Direction
- Right Hand
- Toolholder Style
- TDM
- Flanged Shank
- Yes
- ANSI Code
- TDM0512R3SCF063
- Flute Type
- Spiral
- Insert Style
- TDM1
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 5/8"
- Max. Dia.
- 0.5311"
- Body Length
- 1.8898"
- Shank Length
- 1.8898 in
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drilling Depth
- 13.49mm
- Min. Drill Dia.
- 13.00mm
- Depth x Dia. Ratio
- 3xD
- Shank Dia.
- 5/8 in
- Seat Size
- W20
- Flute Length
- 58.00mm
- Max. Drill Dia.
- 40.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.