Shop WIDIA
See all product information
Create Account
Modular Drill, 41.90mm Drill Depth
- Mfr # 3851564
- Zoro # G3922379
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Diameter
9/16"
Cutting Direction
Right Hand
ISO Number
TDM0532R3SS056
Body Length
1.7900"
Max. Dia.
0.5508"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851564
- Zoro #
- G3922379
- UPC #
- 4021169570131
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0532R3SS056
- Spiral Direction
- Right Hand
- Includes
- Insert Wrench
- Flute Type
- Spiral
- Insert Style
- TDM1
- Toolholder Style
- TDM
- Material - Machining
- High Speed Steel
- Flanged Shank
- No
- Coolant Fed
- Coolant Through
- ANSI Code
- TDM0532R3SS056
- Shank Type - Machining
- Straight
Dimensions
- Diameter
- 9/16"
- Body Length
- 1.7900"
- Max. Dia.
- 0.5508"
- Overall Length
- 4-1/4 in
- Max. Drilling Depth
- 13.99mm
- Flute Length
- 59.50mm
- Depth x Dia. Ratio
- 3xD
- Shank Length
- 1.7900 in
- Seat Size
- W21
- Min. Drill Dia.
- 13.50mm
- Shank Dia.
- 9/16 in
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drill Dia.
- 41.90mm
- Wire Rope Length
- 4-1/4 in
- Length
- 4-1/4 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.