Shop WIDIA
See all product information
Create Account
Modular Drill, 48.00mm Drill Depth
- Mfr # 3851570
- Zoro # G3922570
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
ISO Number
TDM0591R3SS063
Cutting Direction
Right Hand
Overall Length
4-3/4 in
Body Length
1.9098"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3851570
- Zoro #
- G3922570
- UPC #
- 4021169569883
- Country of Origin
- Japan
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0591R3SS063
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Spiral Direction
- Right Hand
- Insert Style
- TDM1
- Flanged Shank
- No
- Toolholder Style
- TDM
- Includes
- Insert Wrench
- ANSI Code
- TDM0591R3SS063
- Coolant Fed
- Coolant Through
Dimensions
- Diameter
- 5/8"
- Overall Length
- 4-3/4 in
- Body Length
- 1.9098"
- Max. Dia.
- 0.6295"
- Shank Length
- 1.9098 in
- Flute Length
- 69.10mm
- Shank Dia. Measurement System
- Fractional Inch
- Min. Drill Dia.
- 15.00mm
- Shank Dia.
- 5/8 in
- Max. Drilling Depth
- 15.99mm
- Seat Size
- W24
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 48.00mm
- Wire Rope Length
- 4-3/4 in
- Length
- 4-3/4 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.