Shop WIDIA
See all product information
Create Account
Modular Drill, 51.00mm Drill Depth
- Mfr # 6572186
- Zoro # G3823344
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Diameter
19.05mm
Cutting Direction
Right Hand
ISO Number
TDMX0630R3SL075
Overall Length
5.1574 in
Max. Dia.
16.9990mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572186
- Zoro #
- G3823344
- UPC #
- 4061779049948
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDMX0630R3SL075
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Insert Style
- TDMX
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
- Toolholder Style
- TDMX
- Coolant Fed
- Coolant Through
- Material - Machining
- High Speed Steel
- ANSI Code
- TDMX0630R3SL075
Dimensions
- Diameter
- 19.05mm
- Overall Length
- 5.1574 in
- Max. Dia.
- 16.9990mm
- Body Length
- 50.00mm
- Min. Drill Dia.
- 16.00mm
- Max. Drilling Depth
- 17.00mm
- Shank Length
- 1.9685 in
- Depth x Dia. Ratio
- 3xD
- Shank Dia.
- 3/4 in
- Shank Dia. Measurement System
- Fractional Inch
- Seat Size
- A
- Flute Length
- 51.00mm
- Max. Drill Dia.
- 51.00mm
- Wire Rope Length
- 5.1574 in
- Length
- 5.1574 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.