Modular Drill, 52.50mm Drill Depth
- Mfr # 3850923
- Zoro # G3920181
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Diameter
16.00mm
Cutting Direction
Right Hand
ISO Number
TDM100R5SCF16M
Body Length
48.00mm
Overall Length
119.50mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3850923
- Zoro #
- G3920181
- UPC #
- 4021169579424
- Country of Origin
- Multiple
Dimensions
- Diameter
- 16.00mm
- Body Length
- 48.00mm
- Overall Length
- 119.50mm
- Max. Dia.
- 10.4900mm
- Flute Length
- 66.00mm
- Shank Dia. Measurement System
- Metric
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 10.49mm
- Shank Length
- 48.00mm
- Seat Size
- W14
- Shank Dia.
- 16.00mm
- Min. Drill Dia.
- 10.00mm
- Max. Drill Dia.
- 52.50mm
- Wire Rope Length
- 119.50mm
- Length
- 119.50mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.