Modular Drill, 52.50mm Drill Depth
- Mfr # 4099036
- Zoro # G3822461
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
ISO Number
TDM0394R5SCF063
Cutting Direction
Right Hand
Overall Length
4.7648 in
Max. Dia.
0.4133"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4099036
- Zoro #
- G3822461
- UPC #
- 4021169612190
- Country of Origin
- United States
Dimensions
- Diameter
- 5/8"
- Overall Length
- 4.7648 in
- Max. Dia.
- 0.4133"
- Body Length
- 1.8898"
- Min. Drill Dia.
- 10.00mm
- Max. Drilling Depth
- 10.50mm
- Flute Length
- 67.50mm
- Seat Size
- W14
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 1.8898 in
- Depth x Dia. Ratio
- 5xD
- Shank Dia.
- 5/8 in
- Max. Drill Dia.
- 52.50mm
- Wire Rope Length
- 4.7648 in
- Length
- 4.7648 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.