Shop WIDIA
See all product information
Create Account
Modular Drill, 60.00mm Drill Depth
- Mfr # 4099025
- Zoro # G3821840
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Cutting Direction
Right Hand
ISO Number
TDM0748R3SCF075
Body Length
1.9685"
Max. Dia.
0.7870"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099025
- Zoro #
- G3821840
- UPC #
- 4021169612565
- Country of Origin
- United States
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDM0748R3SCF075
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight with Three Flats
- Insert Style
- TDM1
- Material - Machining
- High Speed Steel
- Toolholder Style
- TDM
- Flanged Shank
- Yes
- Includes
- Insert Wrench
- ANSI Code
- TDM0748R3SCF075
- Flute Type
- Spiral
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 3/4"
- Body Length
- 1.9685"
- Max. Dia.
- 0.7870"
- Max. Drilling Depth
- 19.99mm
- Shank Length
- 1.9685 in
- Shank Dia.
- 3/4 in
- Flute Length
- 83.40mm
- Shank Dia. Measurement System
- Fractional Inch
- Depth x Dia. Ratio
- 3xD
- Seat Size
- W28
- Min. Drill Dia.
- 19.00mm
- Max. Drill Dia.
- 60.00mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.