Modular Drill, 68.00mm Drill Depth
- Mfr # 3992536
- Zoro # G3822330
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/8"
ISO Number
TDM0313R8SS038
Cutting Direction
Right Hand
Max. Dia.
0.3343"
Body Length
1.5902"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3992536
- Zoro #
- G3822330
- UPC #
- 4021169649561
- Country of Origin
- United States
Dimensions
- Diameter
- 3/8"
- Max. Dia.
- 0.3343"
- Body Length
- 1.5902"
- Overall Length
- 4.874 in
- Depth x Dia. Ratio
- 8xD
- Shank Length
- 1.5902 in
- Flute Length
- 80.40mm
- Seat Size
- W10
- Max. Drilling Depth
- 8.49mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Dia.
- 3/8 in
- Min. Drill Dia.
- 7.94mm
- Max. Drill Dia.
- 68.00mm
- Wire Rope Length
- 4.874 in
- Length
- 4.874 in
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.