Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578410
- Zoro # G3822050
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
ISO Number
TCF0875R3SLR100C
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Overall Length
5.9806 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578410
- Zoro #
- G3822050
- UPC #
- 4050841105132
- Country of Origin
- Israel
- Item
- Indexable Insert Drill
- ISO Number
- TCF0875R3SLR100C
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Ratio
- 2.5xD
- Shank Type
- Straight
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Central Insert Style
- TCF
- ANSI Code
- TCF0875R3SLR100C
Dimensions
- Diameter
- 1"
- Overall Length
- 5.9806 in
- Body Length
- 2.2047"
- Shank Length
- 2.2047 in
- Drilling Depth
- 2.6560"
- Shank Dia.
- 1 in
- Insert Seat Size
- C
- Flute Length
- 3.6180 in
- Max. Drill Dia.
- 0.8946 in
- Max. Drilling Depth
- 2.6560 in
- Seat Size
- C
- Depth x Dia. Ratio
- 2.5xD
- Min. Drill Dia.
- 7/8 in
- Wire Rope Length
- 5.9806 in
- Length
- 5.9806 in
Description
Indexable Insert Drill, Max. Drill Dia. 0.8946 in, Seat Size C, 2.5xD, Max. Drilling Depth 2.6560 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.