Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 4169410
  • Zoro # G2808552

product price: 
$
16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169410
Zoro #
G2808552
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160608UR
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Clamp
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
8
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
CNMG542UR
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Chip-Breaker Code
UR
Chip-Breaker Style
On Two Sides
Finish - Machining
TiN
Number of Cutting Edges
8
Measurement System
Fractional Inch
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
Manufacturer Grade
WM15CT
ANSI Code
CNMG542UR
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Secondary Material Application
Steel
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Cutting Application
Turning
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
542
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG542UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.